1/2 in. 650F 600 psig Steam Trap
TM600 1/2 in. 650F 600 psig Steam Trap
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-216 Grade WCB, ASTM A-395
- Collection:
- TM600
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Length:
- 6-1/4 in
- Maximum Temperature:
- 650
- Pressure - Maximum:
- 600 psig
- Valve Body Material:
- Ductile Iron
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 1/2 in
- Width:
- 4-1/5 in