This product requires certification to purchase.

572F 464 psig Steam Trap

You last purchased this on
 
Spirax Sarco

UBP32 572F 464 psig Steam Trap

  • Fast #
  • Part #S1270700
  • Item #1435919
  • Manufacturer Part #1270700
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Spirax Sarco

UBP32 572F 464 psig Steam Trap

  • Fast #
  • Part #S1270700
  • Item #1435919
  • Manufacturer Part #1270700
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Universal balanced pressure
  • The connector can be installed in either horizontal or vertical piping, and the trap is easily removed without disturbing the pipework
  • The element is resistant to waterhammer
  • Requires Certification

Specifications

ANSI:
ANSI 300
ASTM:
ASTM A-193 B7, ASTM A-240 Grade 304, ASTM A-276 Grade 304, ASTM A-276 Grade 431, ASTM A-313 Grade 302, ASTM A-351 Grade CF8
Collection:
UBP32
End Connection 1:
NPT
End Connection 2:
Socket Weld
End Connections:
NPT x Socket Weld
Length:
3 in
Material:
Stainless Steel
Maximum Temperature:
572
Pressure - Maximum:
464 psig
Recommended Valve Application:
Water
Valve Body Material:
Stainless Steel
Valve Disc Material:
Stainless Steel
Valve Seat Material:
Stainless Steel
Width:
2-2/5 in