1 in. 286F 464 psig Steam Trap
UFT32 1 in. 286F 464 psig Steam Trap
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-193 Grade B7, ASTM A-351 Grade CF8, ASTM A-479
- Collection:
- UFT32
- End Connection 1:
- NPT
- End Connection 2:
- Socket Weld
- End Connections:
- NPT x Socket Weld
- Length:
- 6-3/10 in
- Maximum Temperature:
- 286
- Pressure - Maximum:
- 464 psig
- Valve Body Material:
- Stainless Steel
- Valve Disc Material:
- Stainless Steel
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 1 in
- Width:
- 3-7/10 in