752F 725 psig Steam Trap
UFT32 752F 725 psig Steam Trap
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-351 CF8, ASTM A-240 Grade 304, ASTM A-193 B7
- Collection:
- UFT32
- Material:
- Stainless Steel
- Maximum Temperature:
- 752
- Pressure - Maximum:
- 725 psig
- Valve Body Material:
- Stainless Steel
- Valve Disc Material:
- Stainless Steel
- Valve Seat Material:
- Stainless Steel