This product requires certification to purchase.

UTD52H Universal Thermo Dynamic Steam Trap Stainless Steel, High Capacity

You last purchased this on
 
Spirax Sarco

UTD52 Series UTD52H Universal Thermo Dynamic Steam Trap Stainless Steel, High Capacity

  • Fast #
  • Part #S68568C
  • Item #670341
  • Manufacturer Part #68568C
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Spirax Sarco

UTD52 Series UTD52H Universal Thermo Dynamic Steam Trap Stainless Steel, High Capacity

  • Fast #
  • Part #S68568C
  • Item #670341
  • Manufacturer Part #68568C
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI B16.11
ASTM:
ASTM A-743 Grade CA40
Collection:
UTD52 Series
End Connection 1:
Socket Weld
End Connection 2:
NPT
End Connections:
Socket Weld x NPT
Material:
Stainless Steel
Maximum Temperature:
750
Pressure - Maximum:
450 psi
Valve Body Material:
Stainless Steel
Valve Disc Material:
Stainless Steel
Valve Size:
1 in, 1/2 in, 3/4 in