This product requires certification to purchase.

1-1/2 in. Air and Dirt Separator

You last purchased this on
 
Spirotherm

Spirovent® 1-1/2 in. Air and Dirt Separator

  • Fast #
  • Part #SVDR150SW
  • Item #4329703
  • Manufacturer Part #VDR150SW
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Spirotherm

Spirovent® 1-1/2 in. Air and Dirt Separator

  • Fast #
  • Part #SVDR150SW
  • Item #4329703
  • Manufacturer Part #VDR150SW
4.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Spirovent®
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1-1/2 in
Fitting Sizes:
1-1/2 in
Flow Rate:
30 gpm
Material:
Brass
Pressure - Maximum:
150 psi