This product requires certification to purchase.

1-1/2 in. Brass and rubber Spirovent Junior Air Eliminator

You last purchased this on
 
Spirotherm

Spirovent® Junior Microbubble™ 1-1/2 in. Brass and rubber Spirovent Junior Air Eliminator

  • Fast #
  • Part #SVJR150TM
  • Item #988067
  • Manufacturer Part #VJR150TM
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Spirotherm

Spirovent® Junior Microbubble™ 1-1/2 in. Brass and rubber Spirovent Junior Air Eliminator

  • Fast #
  • Part #SVJR150TM
  • Item #988067
  • Manufacturer Part #VJR150TM
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Spirovent® Junior Microbubble™
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Flow Rate:
30 gpm
Length:
9-1/10 in
Material:
Brass, Rubber