This product requires certification to purchase.

Size XL Safety Vest (Pack of 10)

You last purchased this on
 
Sportex Safety

Size XL Safety Vest (Pack of 10)

  • Fast #
  • Part #SSPTXV1000C2XL
  • Item #9550744
  • Manufacturer Part #SPTXV1000-C2XL
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sportex Safety

Size XL Safety Vest (Pack of 10)

  • Fast #
  • Part #SSPTXV1000C2XL
  • Item #9550744
  • Manufacturer Part #SPTXV1000-C2XL
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Left chest 2 level pen pocket
  • Light chest pocket with flap
  • 2 lower pouch pockets with flaps
  • Back map pocket on back bottom
  • 4 inside pockets
  • Metal chest grommets
  • Can hold up to 50 pounds of gear
  • Ergonomic shoulder support
  • Dielectric zipper closure
  • All sizes, including tall
  • Requires Certification

Specifications

ANSI:
ANSI Class 2
Clothing Size:
XL
Material:
Fabric
Package Quantity:
Pack of 10
Product Type:
Safety Vest