Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Professional grade to instantly remove the toughest carpet stains without scrubbing, offers great laundry pre-treatment also
- Safely cleans and deodorizes carpets and prevents stains from reappearing
- Safe for most carpet, rug and fabric types. Must have for Facility Managers, Shop Owners and Custodial businesses
- No rubbing, scrubbing or vacuuming needed after spraying the affected area
- Works on pet stains, greasy foods, motor oil, red wine, blood, grape juice, shoe polish, cola, mud, coffee, permanent marker, and lipstick stains
Documents
Specifications
- Application:
- Carpet, Indoor
- CARB OTC LEED Compliant:
- Yes
- Color Finish Name:
- Clear
- Depth:
- 2-5/8 in
- Height:
- 9-1/2 in
- NSF Certified:
- No
- Product Type:
- Spot Remover
- Size:
- 18 oz
- Width:
- 2-5/8 in