10 Amp 40-60 psi 2-Pole Pressure Switch with Level
10 Amp 40-60 psi 2-Pole Pressure Switch with Level
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Application: To control electrically driven water pumps
Specifications
- AMP:
- 10
- Depth:
- 2-39/50 in
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Height:
- 2-4/5 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- NEMA:
- Yes
- Power Source:
- AC
- Product Type:
- Pressure Switch
- UL Listed:
- Yes
- Volts:
- 575V
- Width:
- 3-19/25 in