This product requires certification to purchase.

10A 30 psi Pressure Switch

You last purchased this on
 
Square D Company

10A 30 psi Pressure Switch

  • Fast #
  • Part #S9013FSG2J21
  • Item #427267
  • Manufacturer Part #9013-FSG2-J21
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Square D Company

10A 30 psi Pressure Switch

  • Fast #
  • Part #S9013FSG2J21
  • Item #427267
  • Manufacturer Part #9013-FSG2-J21
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Application: To control electrically driven water pumps
  • Requires Certification

Specifications

AMP:
10
ANSI:
ANSI 61
CSA Certified:
CSA LR-25490
Depth:
3-19/25 in
End Connection 1:
FNPT
End Connections:
FNPT
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Height:
2-4/5 in
Horsepower:
1 hp
Material:
Plastic
Material Type:
Thermoplastic Resin, Noryl
Power Source:
AC
Pressure - Maximum:
50 psi
Temperature Range:
-33 to 257 Deg F
UL Listed:
Yes
Volts:
575V
Watts:
0.75 kW
Width:
2-39/50 in