This product requires certification to purchase.

125A Outdoor Main Lug Load Center with Ground Bar

You last purchased this on
 
Square D Company

125A Outdoor Main Lug Load Center with Ground Bar

  • Fast #
  • Part #SHOM48L125GRB
  • Item #2229370
  • Manufacturer Part #HOM48L125GRB
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Square D Company

125A Outdoor Main Lug Load Center with Ground Bar

  • Fast #
  • Part #SHOM48L125GRB
  • Item #2229370
  • Manufacturer Part #HOM48L125GRB
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

AMP:
125
Color Finish Name:
Grey
Depth:
4-27/100 in
Height:
14-4/5 in
Material:
Aluminum
Phase:
Single Phase
UL Listed:
Yes
Volts:
120/240V
Width:
8-8/9 in