15A 2-Pole Mini Circuit Breaker
15A 2-Pole Mini Circuit Breaker
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- AMP:
- 15
- Brand Model Compatibility:
- Square D Company Homeline Load Centers and CSED Devices
- CSA Certified:
- CSA W-C-375B/GEN
- Depth:
- 2-49/50 in
- Height:
- 3-13/100 in
- Phase:
- Single Phase
- UL Listed:
- Yes
- Volts:
- 120/240V
- Width:
- 2 in