This product requires certification to purchase.

50 psi Automatic Off Pressure Switch

You last purchased this on
 
Square D Company

50 psi Automatic Off Pressure Switch

Brand image
You last purchased this on
 
Square D Company

50 psi Automatic Off Pressure Switch

  • Fast #
  • Part #S9013FSG2J21M4
  • Item #2026335
  • Manufacturer Part #9013-FSG2-J21-M4
3.8 out of 5 Customer Rating

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Application: To control electrically driven water pumps
  • Requires Certification

Specifications

ANSI:
ANSI 61 Annex G
Depth:
3-19/25 in
End Connection 1:
NPSF
End Connections:
NPSF
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Height:
2-4/5 in
Material:
Plastic, Rubber, Steel
Material Type:
Nitrile, Polypropylene, Thermoplastic
NSF:
NSF 61 Annex G
NSF Certified:
Yes
Pump Application:
Water
Temperature Range:
-33 to 257 Deg F (-36 to 125 Deg C)
UL Listed:
UL 50/UL 508
Volts:
575V
Width:
3-1/10 in


Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing