This product requires certification to purchase.

70A Electric or Square Load Center

You last purchased this on
 
Square D Company

70A Electric or Square Load Center

Brand image
You last purchased this on
 
Square D Company

70A Electric or Square Load Center

  • Fast #
  • Part #SHOM24L70S
  • Item #2229368
  • Manufacturer Part #HOM24L70S
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

AMP:
70
Color Finish Name:
Grey
Depth:
3-9/100 in
Height:
9-3/10 in
Material:
Aluminum
Phase:
Single Phase
UL Listed:
Yes
Volts:
120/240V
Width:
11-19/100 in



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com