This product requires certification to purchase.

70A Outdoor Load Center

You last purchased this on
 
Square D Company

70A Outdoor Load Center

  • Fast #
  • Part #SHOM24L70RB
  • Item #2229369
  • Manufacturer Part #HOM24L70RB
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Square D Company

70A Outdoor Load Center

  • Fast #
  • Part #SHOM24L70RB
  • Item #2229369
  • Manufacturer Part #HOM24L70RB
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 140
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

AMP:
70
Color Finish Name:
Grey
Depth:
4 in
Height:
9-19/50 in
Material:
Aluminum
Phase:
Single Phase
UL Listed:
Yes
Volts:
120/240V
Width:
4-8/9 in