This product requires certification to purchase.

80A Circuit Breaker

You last purchased this on
 
Square D Company

80A Circuit Breaker

  • Fast #
  • Part #SHOM280
  • Item #7345305
  • Manufacturer Part #HOM280
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Square D Company

80A Circuit Breaker

  • Fast #
  • Part #SHOM280
  • Item #7345305
  • Manufacturer Part #HOM280
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Mini circuit breaker
  • Standard type
  • Requires Certification

Specifications

AMP:
80
Application:
Residential
Number of Pieces:
1 Piece
Phase:
Single Phase
Product Type:
Circuit Breaker
UL Listed:
Yes
Volts:
120/240V
Weight:
13.60 oz