20 Amp 1-Pole Miniature Circuit Breaker
Homeline 20 Amp 1-Pole Miniature Circuit Breaker
Frequently Purchased Together
Product Details
Product Details
- Miniature circuit breaker rated at 20A
- Product characteristics conformity is certified by the underwriters laboratories (UL)
- The current capacity that this circuit breaker is able to interrupt before breaking is 10kA
- Motor mechanism control type
- Environmental performance of the product
- Homeline™ MCBs provide value through their ease in installation, reliability, and superior circuit protection
- Designed to protect against equipment overloads and short-circuits
- Easy plug on design with SE homeline loadcenters
- Residential and commercial circuit protection
Specifications
- AMP:
- 20
- Application:
- Commercial, Residential
- Collection:
- Homeline
- Depth:
- 2-49/50 in
- Height:
- 3-13/100 in
- Product Type:
- 1 Pole Circuit Breaker
- Temperature Range:
- Up to 104 Deg F
- UL Listed:
- Yes
- Volts:
- 120/240V
- Width:
- 1 in