15A 120/240V Circuit Breaker
QO Series 15A 120/240V Circuit Breaker
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- QO and QOB one, two and three pole thermal magnetic circuit breakers provide overcurrent protection and switching on ac and dc systems.
- These circuit breakers have an over center, trip free toggle mechanism with quick make, quick break action and positive handle indication.
- They also have Visit rip trip indication, which provides a visual indication that the circuit breaker has tripped and interrupted the circuit.
- This QO tandem mini circuit breaker has 2 one pole at 15A for 120/240VAC. This unit provides 10kA breaking capacity and plug in mounting.
- A full line of features and factory installed accessories are also available such as shunt trips, auxiliary switches and alarm switches.
- QO circuit breakers are UL Listed under UL File E84967 and are CSA Certified under CSA Master Contract 153555 QO circuit breakers are UL Listed under UL File E84967 and are CSA Certified under CSA Master Contract 153555.
Specifications
- AMP:
- 15
- Application:
- Residential
- CSA Certified:
- Yes
- Collection:
- QO Series
- Depth:
- 2-91/100 in
- Height:
- 3-1/2 in
- Phase:
- Single Phase
- Product Type:
- Circuit Breaker
- Temperature Range:
- Up to 104 Deg F
- UL Listed:
- Yes
- Volts:
- 120/240V
- Weight:
- 0.28 lb
- Width:
- 3/4 in