25A 120/240V Circuit Breaker
QO Series 25A 120/240V Circuit Breaker
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- QO and QOB one, two and three pole thermal magnetic circuit breakers provide overcurrent protection and switching on AC and DC systems
- These circuit breakers have an over center, trip free toggle mechanism with quick make, quick break action and positive handle indication
- They also have VisiTrip trip indication, which provides a visual indication that the circuit breaker has tripped and interrupted the circuit
- A full line of features and factory installed accessories are also available such as shunt trips, auxiliary switches and alarm switches
- This 2 pole QO circuit breaker is rated at 25A at 120/240VAC
- This unit provides 10kA breaking capacity and plug in mounting
Specifications
- AMP:
- 25
- Collection:
- QO Series
- Depth:
- 2-91/100 in
- Height:
- 2-99/100 in
- Phase:
- Single Phase
- Product Type:
- 2 Pole Circuit Breaker
- Temperature Range:
- Up to 104 Deg F
- UL Listed:
- Yes
- Volts:
- 120/240V
- Weight:
- 0.55 lb
- Width:
- 1-1/2 in