This product requires certification to purchase.

45A 120/240V 2-pole Plug In Circuit Breaker

You last purchased this on
 
Square D Company

QO Series 45A 120/240V 2-pole Plug In Circuit Breaker

  • Fast #
  • Part #SQO245
  • Item #7909948
  • Manufacturer Part #QO-245
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Square D Company

QO Series 45A 120/240V 2-pole Plug In Circuit Breaker

  • Fast #
  • Part #SQO245
  • Item #7909948
  • Manufacturer Part #QO-245
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • QO and QOB one, two and three pole thermal magnetic circuit breakers provide overcurrent protection and switching on AC and DC systems
  • These circuit breakers have an over center, trip free toggle mechanism with quick make, quick break action and positive handle indication
  • They also have VisiTrip trip indication, which provides a visual indication that the circuit breaker has tripped and interrupted the circuit
  • A full line of features and factory installed accessories are also available such as shunt trips, auxiliary switches and alarm switches
  • This 2 pole QO circuit breaker is rated at 45A at 120/240VAC
  • This unit provides 10kA breaking capacity and plug in mounting
  • Requires Certification

Specifications

AMP:
45
Collection:
QO Series
Depth:
2-91/100 in
Height:
3-11/100 in
Phase:
Single Phase
Product Type:
2 Pole Circuit Breaker
Temperature Range:
Up to 104 Deg F
UL Listed:
Yes
Volts:
120/240V
Weight:
0.57 lb
Width:
1-1/2 in