This product requires certification to purchase.

20 in. Driver Pad (Case of 5)

You last purchased this on
 
Square Scrub®

20 in. Driver Pad (Case of 5)

  • Fast #
  • Part #SP1420BLU
  • Item #7436770
  • Manufacturer Part #P1420BLU
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Square Scrub®

20 in. Driver Pad (Case of 5)

  • Fast #
  • Part #SP1420BLU
  • Item #7436770
  • Manufacturer Part #P1420BLU
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Blue Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Ideal for use as a spacer pad between the machine and other pads
  • Superior ability to hold it’s form
  • Also a medium to heavy duty pad that can be used both for heavier cleaning and buffing situations
  • Size: 14" x 20"
  • Color: Blue
  • Requires Certification

Specifications

Color Finish Name:
Blue
Length:
20 in
Package Quantity:
Case of 5