4-3/4 x 10 in. Tile and Grout Pad
4-3/4 x 10 in. Tile and Grout Pad
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Tile and grout pad is best on grouted tile floors
- Can also be used very effectively on terrazzo, poured non-slip, concrete and other uneven floors
- Use wet on several surfaces
- Dimensions: 4-3/4" x 10"
- Color: Blue
Specifications
- Brand Model Compatibility:
- Doodle Scrub® Floor Prep Machine
- Color Finish Name:
- Blue
- Green Seal Certified:
- No
- Length:
- 10 in
- Product Type:
- Tile and Grout Pad
- Width:
- 4-3/4 in