9 in. Velcro Style Grip in White
9 in. Velcro Style Grip in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- EBG-9 Doodle® Scrub
- Color Finish Name:
- White
- Length:
- 9 in
- Material:
- Velcro
- Product Type:
- Grip
- UL Listed:
- No
- Width:
- 3-3/4 in