This product requires certification to purchase.

10 in. Floor Cleaning Machine

You last purchased this on
 
Square Scrub®

Doodle Scrub® 10 in. Floor Cleaning Machine

  • Fast #
  • Part #SEBG9
  • Item #7436865
  • Manufacturer Part #EBG9
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Square Scrub®

Doodle Scrub® 10 in. Floor Cleaning Machine

  • Fast #
  • Part #SEBG9
  • Item #7436865
  • Manufacturer Part #EBG9
3.6 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Cleans around and behind toilets
  • Fits underneath sinks
  • Reaches under and around bathroom stalls
  • Cleans under urinals
  • Features a 2 position handle
  • Clip-on long edge to clean securely along edges or the short edge for a more mop-like movement
  • Motor: 1/4 Hp Motor - 4100 rpm (Amp Draw: 1.2 amps)
  • Cord Length: 30 ft. - 18 gauge powder cord
  • Machine Weight: 22.2 lb.
  • For use with: (SS P0511DB) Tile and Grout Pad, (SS P0410BLU) Blue Driver, (SS P0410SHO) SHO Pad, (SS P0410SQP) SQP Pad, and (SS P0410XTR) Xtreme Sponge
  • Requires Certification

Specifications

Cleaning Path:
10 in
Collection:
Doodle Scrub®
Horsepower:
1/4 hp
Product Type:
Scrubber Machine