5-1/4 in. Deluxe Package
Doodle Scrub® 5-1/4 in. Deluxe Package
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- Cleaning Path:
- 5-1/4 in
- Collection:
- Doodle Scrub®
- Horsepower:
- 33/100 hp
- Length:
- 10-1/2 in
- Product Type:
- Deluxe Package