This product requires certification to purchase.

Stripping Pad (Case of 10)

You last purchased this on
 
Square Scrub®

Stripping Pad (Case of 10)

  • Fast #
  • Part #SP1420SQP
  • Item #7436776
  • Manufacturer Part #P1420SQP
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Square Scrub®

Stripping Pad (Case of 10)

  • Fast #
  • Part #SP1420SQP
  • Item #7436776
  • Manufacturer Part #P1420SQP
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Thinly designed pad
  • Designed to remove several layers of acrylic finish to prep for recoating
  • Can be used for wet or dry applications
  • For use on vinyl composite tile (VCT) and tile floors
  • Pad length: 20"
  • Pad width: 14"
  • Color: Maroon
  • Requires Certification

Specifications

Length:
20 in
Package Quantity:
Case of 10
Width:
14 in