Single Serve Sugar Free Powder Concentrate Drink Mix, Grape, 0.11 oz. Pack (Case of 50)
Qwik Stik™ ZERO Single Serve Sugar Free Powder Concentrate Drink Mix, Grape, 0.11 oz. Pack (Case of 50)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- The Sqwincher® formulation is the result of research and development that goes well beyond quenching thirst to deliver rehydration for the toughest of work conditions
- Water and other fluids like Sqwincher give your brain the energy for all brain functions, including thought, memory and nerve processes
- Lower sodium, higher potassium and other essential electrolytes
- Electrolytes for optimal hydration
- Easy-to-mix powder mixes quickly in water
- Contains 100% of the USRDA of vitamin C per serving
- Sugar-free
Documents
Specifications
- Collection:
- Qwik Stik™ ZERO
- Flavor:
- Grape
- Size:
- 0.11 oz