Spout Dispenser Pump
Spout Dispenser Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Fits any Sqwincher concentrate bottle
- Spout pump makes it easy to dispense concentrate
- Provides convenience and is easy to use
- Helps keep workers hydrated in tough conditions
- Dispensing Volume: 1 ounce
Specifications
- Brand Model Compatibility:
- 64 oz Sqwincher® Bottle
- Color Finish Name:
- White
- Size:
- 1 oz