XXXXXL Size Polyester Crewneck Sweatshirt in Ash Grey
Heavy Blend™ XXXXXL Size Polyester Crewneck Sweatshirt in Ash Grey
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- ANSI:
- ANSI/ISEA 107
- Clothing Size:
- XXXXXL
- Collection:
- Heavy Blend™
- Color Finish Name:
- Ash Grey
- Length:
- 33 in
- Material:
- Cotton, Plastic
- Material Type:
- Polyester
- Quick Release:
- Yes
- Reusable:
- Yes
- Weight:
- 8 oz
- Width:
- 34 in