This product requires certification to purchase.

You last purchased this on
 

  • Fast #
  • Part #SS4TBEM
  • Item #1895285
5 out of 5 Customer Rating
You last purchased this on
 

  • Fast #
  • Part #SS4TBEM
  • Item #1895285
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Diameter:
5/8 in
Length:
3 in
Material:
Stainless Steel
Material Type:
304
Product Type:
Bolt, Nut
Screw Head:
T Head
Size:
5/8 in
Thread Length:
3