This product requires certification to purchase.

You last purchased this on
 

  • Fast #
  • Part #SS4TBFP
  • Item #1270347
3.1 out of 5 Customer Rating
You last purchased this on
 

  • Fast #
  • Part #SS4TBFP
  • Item #1270347
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 70
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Diameter:
3/4 in
Length:
4 in
Material:
Stainless Steel
Material Type:
304
Screw Head:
T Head