This product requires certification to purchase.

24 in. Alloy Steel End Section

You last purchased this on
 
St. Regis Culvert

24 in. Alloy Steel End Section

  • Fast #
  • Part #SPE2400
  • Item #7315770
  • Manufacturer Part #PE2400
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
St. Regis Culvert

24 in. Alloy Steel End Section

  • Fast #
  • Part #SPE2400
  • Item #7315770
  • Manufacturer Part #PE2400
3.7 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Fits Pipe Size:
24 in
Fitting Type:
Straight
Gauge (metal):
16 ga
Material:
Alloy Steel