8 in. Alloy Steel End Section
8 in. Alloy Steel End Section
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
Documents
Specifications
- Fits Pipe Size:
- 8 in
- Fitting Type:
- Straight
- Gauge (metal):
- 18 ga
- Material:
- Alloy Steel