Package Quantity Info:
Foot: 1 Stick: 30-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- Gauge (metal):
- 16 ga
- Length:
- 30 ft
- Material:
- Metal
- PipeTubing Size:
- 15 in