This product requires certification to purchase.

1.6 gpf Toilet Tank in White

You last purchased this on
 
St. Thomas Creations

Marathon™ 1.6 gpf Toilet Tank in White

  • Fast #
  • Part #S620101401
  • Item #349663
  • Manufacturer Part #6201.014.01
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
St. Thomas Creations

Marathon™ 1.6 gpf Toilet Tank in White

  • Fast #
  • Part #S620101401
  • Item #349663
  • Manufacturer Part #6201.014.01
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Gravity flush technology
  • Flow rate: 1.6 gpf
  • Material: Vitreous china
  • Flush valve: 2"
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A112.19.2M
ASME:
ASME A112.19.2M
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Marathon™
Color Finish Category:
Whites
Color Finish Name:
White
Flow Rate:
1.6 gpf
Flow Rate Range:
Greater than 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Handle Type:
Lever
Height:
13-97/100 in
IAPMO Listed:
Yes
MA Approved:
No
Material:
Vitreous China
Toilet Rough-In:
10 in
Toilet Type:
Tank
Trip Lever Location:
Left-Hand
WaterSense Labeled:
No
Width:
20-1/2 in