This product requires certification to purchase.

Elongated Toilet Bowl in White

You last purchased this on
 
St. Thomas Creations

Marathon™ Elongated Toilet Bowl in White

  • Fast #
  • Part #S620103301
  • Item #352784
  • Manufacturer Part #6201.033.01
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
St. Thomas Creations

Marathon™ Elongated Toilet Bowl in White

  • Fast #
  • Part #S620103301
  • Item #352784
  • Manufacturer Part #6201.033.01
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Elongated bowl offers added room and comfort
  • Flow rate: 1.6 gpf
  • Material: Vitreous china
  • Rough-in size: 10"
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1, ANSI A112.19.2M, ANSI A112.19.6M
ASME:
ASME A112.19.2M, ASME A112.19.6M
BAA Compliant:
No
Bowl Height Range:
17 in+
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Collection:
Marathon™
Color Finish Category:
Whites
Color Finish Name:
White
Dual Flush:
Yes
Flush Type:
Dual
GSA Approved:
No
IAPMO Listed:
Yes
MA Approved:
No
Material:
Vitreous China
Toilet Bowl Height:
18 in
Toilet Bowl Length:
26-1/2 in
Toilet Bowl Width:
15-1/4 in
Toilet Rough-In:
10 in
Toilet Type:
Bowl
WaterSense Labeled:
No