This product requires certification to purchase.

2 hp 230V 4 in. Motor

You last purchased this on
 
Sta-Rite Industries

2 hp 230V 4 in. Motor

  • Fast #
  • Part #SP43B0020A2C
  • Item #4338681
  • Manufacturer Part #P43B0020A2-C
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sta-Rite Industries

2 hp 230V 4 in. Motor

  • Fast #
  • Part #SP43B0020A2C
  • Item #4338681
  • Manufacturer Part #P43B0020A2-C
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Large high performance bearings
  • Quiet operation and improved operating efficiency
  • Motor operates with PENTEK SMC and other single-phase motor controls
  • Professional-Grade Class F-Compliant motor insulation allows for longer service life
  • Equipped with surge arrestor
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61
CSA Certified:
Yes
Color Finish Name:
Silver
Flow Rate:
7 gpm
Height:
4-1/2 in
Horsepower:
2 hp
Length:
18 in
Material:
Stainless Steel
NSF:
NSF 61
NSF Certified:
Yes
Phase:
Single Phase
Pump Motor Type:
3 Wire
Pump Phase:
1
UL Listed:
Yes
Volts:
230V
Width:
4-1/2 in