This product requires certification to purchase.

1/2 HP 7 GPM 230V 2-Wire Submersible Well Pump

You last purchased this on
 
Sta-Rite Industries

JP Series 1/2 HP 7 GPM 230V 2-Wire Submersible Well Pump

  • Fast #
  • Part #SS7P4JP0522102
  • Item #3170772
  • Manufacturer Part #S7P4JP05221-02
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sta-Rite Industries

JP Series 1/2 HP 7 GPM 230V 2-Wire Submersible Well Pump

  • Fast #
  • Part #SS7P4JP0522102
  • Item #3170772
  • Manufacturer Part #S7P4JP05221-02
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • For use in water systems for residential, industrial, commercial, multiple housing, and farm applications
  • Precision-engineered, corrosion-resistant composite pump delivers efficient, dependable performance even in rough, aggressive water
  • SignaSeal™ staging system incorporates ceramic wear surface and floating impeller design reduce lock-ups, dry-runs, and abrasive wear
  • Floating stage design and fully-enclosed shaft bearing reduce premature wear and misalignment
  • Corrosion-resistant fiberglass reinforced thermoplastic intake and discharge for durability in aggressive water
  • Wear ring forms a seal between impeller hub and suction cap for low friction and no unwanted recirculation of water
  • One-year limited warranty
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 61
CSA Certified:
Yes
Collection:
JP Series
Color Finish Name:
Black/Silver
Connection Type:
FPT
Depth:
36-469/500 in
Diameter:
3-3/4 in
Discharge:
1-1/4 in
Fitting Size 1:
1-1/4 in
Fitting Sizes:
1-1/4 in
Flow Rate:
7 gpm
Height:
4-63/1000 in
Horsepower:
1/2 hp
Impeller:
Acetal
Lead Law Compliant:
Yes
Length:
36-469/500 in
Material:
Stainless Steel
Maximum Feet of Head:
330
NSF:
NSF 61
NSF Certified:
Yes
Phase:
Single Phase
Pump Application:
Self-priming
Pump Body Material:
Stainless Steel
Pump Motor Type:
2 Wire
Pump Phase:
1
Pump Stage:
11
UL Listed:
Yes
Volts:
230V
Width:
4-219/1000 in