This product requires certification to purchase.

20 gpm 1 hp Wire Submersible Pump

You last purchased this on
 
Sta-Rite Industries

JP Series 20 gpm 1 hp Wire Submersible Pump

  • Fast #
  • Part #SS20P4JP1022102
  • Item #4081809
  • Manufacturer Part #S20P4JP10221-02
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sta-Rite Industries

JP Series 20 gpm 1 hp Wire Submersible Pump

  • Fast #
  • Part #SS20P4JP1022102
  • Item #4081809
  • Manufacturer Part #S20P4JP10221-02
3.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Floating stage design reduces premature wear and misalignment
  • SignaSeal™ staging system incorporates a harder-than-sand ceramic wear surface and a floating impeller design
  • Fully-enclosed shaft bearing creates a pressure zone that prevents sand and water from entering
  • Wear ring forms a seal between impeller hub and suction cap for low friction and no unwanted recirculation of water
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61
CSA Certified:
Yes
Collection:
JP Series
Color Finish Name:
Black/Silver
Connection Type:
FPT
Diameter:
3-7/8 in
Discharge:
1-1/4 in
Fitting Size 1:
1-1/4 in
Fitting Sizes:
1-1/4 in
Flow Rate:
20 gpm
Height:
4-63/1000 in
Horsepower:
1 hp
Impeller:
Acetal
Length:
36-469/500 in
Maximum Feet of Head:
400
NSF:
NSF 61
NSF Certified:
Yes
Phase:
Single Phase
Pressure - Maximum:
80 psi
Pump Application:
Deep Well
Pump Body Material:
Stainless Steel
Pump Motor Type:
2 Wire
Pump Phase:
1
Pump Stage:
7
UL Listed:
Yes
Volts:
230V
Width:
4-219/1000 in