16 in. 19 gal. Pro-Source Pressure Tank
Pro-Source® 16 in. 19 gal. Pro-Source Pressure Tank
Product Details
Product Details
- Use wherever pressurized tanks are needed in water systems applications
- Heavy-gauge metal construction: Sturdy welded wrapper and head design is built to last
- Electrostatically powder-painted, then oven-baked for a smooth high-gloss, appliance-quality finish resists corrosion
- Elongated, seamless water cell: controlled 2-diminsional cell expansion. Rugged, seamless water cell prevents the most common cause of pump failure - waterlogging. Water never touches the steel tank material
- Composite sealing flange
- Integral standpipe keeps the water cell standing erect, promoting complete flushing of the water entering/exiting the tank
- Nitrogen-rich precharge set at 40 PSI and ready for use with 40/60 pressure switch. Enables installer to reduce pressure depending on pressure switch setting
- Sturdy, tested-tough composite base construction
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61
- Capacity:
- 19 gal
- Collection:
- Pro-Source®
- Color Finish Name:
- Blue
- Depth:
- 16-813/1000 in
- Diameter:
- 16 in
- Discharge:
- 1 in
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Height:
- 29-313/1000 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 16-813/1000 in
- Material:
- Steel
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Width:
- 16-813/1000 in