This product requires certification to purchase.

1/2 hp Cast Iron Shallow Well Jet Pump

You last purchased this on
 
Sta-Rite Industries

ProJet™ 1/2 hp Cast Iron Shallow Well Jet Pump

  • Fast #
  • Part #SSNCL
  • Item #489846
  • Manufacturer Part #SNC-L
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sta-Rite Industries

ProJet™ 1/2 hp Cast Iron Shallow Well Jet Pump

  • Fast #
  • Part #SSNCL
  • Item #489846
  • Manufacturer Part #SNC-L
3.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • For use in water systems and sprinklers for home, farm, and cottage applications
  • Excellent performance with strong pressure wells up to 25' deep
  • Quality, corrosion-resistant construction
  • Precision molded diffuser primes pumps faster and handles more air
  • Superior insulation materials protect motor windings against excessive moisture and contaminants to ensure a longer motor life
  • Heavy-duty ball bearings ensure extended life and smooth, quiet operation
  • One-year limited warranty
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

AMP:
8.8, 4.4
CSA Certified:
Yes
Collection:
ProJet™
Depth:
22-313/1000 in
Discharge:
1 in
End Connection 1:
FNPT
End Connections:
FNPT
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Flow Rate:
9 gpm
Height:
12-313/1000 in
Horsepower:
1/2 hp
Impeller:
Noryl®
Lead Law Compliant:
Yes
Length:
22-313/1000 in
Material:
Cast Iron
Maximum Feet of Head:
160
Maximum Temperature:
140
Pressure - Maximum:
50 psi
Pump Application:
Self-priming
Pump Body Material:
Cast Iron
Pump Motor Type:
ODP
Pump Phase:
1
UL Listed:
Yes
Volts:
115/230V
Width:
12-219/500 in