1 in. 1/2 hp Shallow Well Jet Pump
ProJet™ 1 in. 1/2 hp Shallow Well Jet Pump
Product Details
Product Details
- For use in water system and sprinkling applications
- Quality construction treated for corrosion resistance
- Features built-in jet, Noryl® impeller, diffuser, mechanical shaft seal, motor windings, balanced rotor, and heavy-duty ball bearings
- Stainless steel pump and motor shaft
- Professional quality pressure switch allows cut-in and differential adjustments
- One-year limited warranty
-
Lead Law Compliant
Documents
Specifications
- AMP:
- 8.8, 4.4
- CSA Certified:
- Yes
- Collection:
- ProJet™
- Depth:
- 22-313/1000 in
- Discharge:
- 1 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 15 gpm
- Height:
- 12-313/1000 in
- Horsepower:
- 1/2 hp
- Impeller:
- Noryl®
- Lead Law Compliant:
- Yes
- Length:
- 22-313/1000 in
- Material:
- Cast Iron
- Maximum Feet of Head:
- 160
- Maximum Temperature:
- 140
- Pressure - Maximum:
- 50 psi
- Pump Application:
- Self-priming
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- ODP
- Pump Phase:
- 1
- Pump Stage:
- 1
- UL Listed:
- Yes
- Volts:
- 115/230V
- Width:
- 12-219/500 in