Stainless Steel Plain Washer
Stainless Steel Plain Washer
Frequently Purchased Together
Product Details
Product Details
Specifications
- Diameter - Inside 1:
- 7/8 in
- Material:
- Stainless Steel
- Material Type:
- 316
- Product Type:
- Flat Washer
- Shape:
- Flat