Stainless Steel Plain Washer
Stainless Steel Plain Washer
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Diameter - Inside 1:
- 3/8 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Material Type:
- 304
- Product Type:
- Fender Washer
- UL Listed:
- No