This product requires certification to purchase.

You last purchased this on
 
Standon Pipe Supports

Model C92

  • Fast #
  • Part #SC9206
  • Item #1814690
  • Manufacturer Part #C9206
5 out of 5 Customer Rating
You last purchased this on
 
Standon Pipe Supports

Model C92

  • Fast #
  • Part #SC9206
  • Item #1814690
  • Manufacturer Part #C9206
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Accepts standard IPS pipe - No threading required
  • Comes complete with over-sized anchorable base plate
  • Air delivery: 110
  • Sound level: 15
  • Easy hanger bar mounting
  • Suitable for continuous ventilation applications
  • For baths up to 95 sq ft
  • Other rooms up to 125 sq ft
  • Available in sizes 2" through 36"
  • Also available in 100% 304 Stainless Steel.
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-36, ASTM A-53, ASTM A-307
Collection:
Model C92
Diameter - Outside:
6-9/10 in
Fits Pipe Size:
6 in
Material:
Carbon Structural Steel, Steel, Carbon Steel
Product Type:
Pipe Saddle Support