Model S92
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- The stand on model S92 saddle support was specifically designed to fit your pipe, a nearly 50% circumferential cradle (170 degree) and a pipe-to-saddle gap clearance of less than 0.125 in guarantees excellent performance
- Accepts standard IPS pipe - No threading required.
- Comes complete with over-sized anchorable base plate.
- Available in sizes 2" through 36"
- Also available in 100% 304 Stainless Steel.
Documents
Specifications
- ASTM:
- ASTM A-36, ASTM A-53, ASTM A-513
- Collection:
- Model S92
- Fits Pipe Size:
- 3 in
- Length:
- 3-24/25 in
- Material:
- Carbon Structural Steel, Steel, Carbon Steel
- Product Type:
- Pipe Saddle Support
- Work Load Limit:
- 10000 lb