This product requires certification to purchase.

You last purchased this on
 
Standon Pipe Supports

  • Fast #
  • Part #MS96GALVP
  • Item #7301575
  • Manufacturer Part #MS96GALVP
4.5 out of 5 Customer Rating
You last purchased this on
 
Standon Pipe Supports

  • Fast #
  • Part #MS96GALVP
  • Item #7301575
  • Manufacturer Part #MS96GALVP
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-307, ASTM A-36, ASTM A-53
Color Finish Name:
Galvanized
Fits Pipe Size:
4 in
Fitting Size 1:
1/2 in
Fitting Size 2:
2 in
Fitting Sizes:
1/2 in x 2 in
Material:
Stainless Steel
Material Type:
304
Product Type:
Pipe Saddle Support