1 in. Knife
1 in. Knife
Frequently Purchased Together
Product Details
Product Details
- 6 1/2" L X 2 1/4" W X 1" H
- Zinc/Plastic
- Heavy duty all-metal body construction
- Knife body swivels open for quick blade change
- Retractable blade
- Required accessories: Carpet blades: STA11525,S11530
Documents
Specifications
- Application:
- Residential
- Blade Length (in):
- 1 in
- Blade Material:
- Steel
- Blade Type:
- Retractable
- Color Finish Name:
- Grey
- Handle Length (in):
- 6-1/2 in
- Handle Material:
- Steel
- Length:
- 6-1/2 in
- Number of Blades:
- 3
- Number of Tools Included:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Tool Type:
- Knife
- Weight:
- 0.28 lb