This product requires certification to purchase.

1/2 in. 12-Point Socket Set

You last purchased this on
 
Stanley

1/2 in. 12-Point Socket Set

  • Fast #
  • Part #S85425
  • Item #1614988
  • Manufacturer Part #85-425
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Stanley

1/2 in. 12-Point Socket Set

  • Fast #
  • Part #S85425
  • Item #1614988
  • Manufacturer Part #85-425
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 72
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Stanley® drive tools are forged from high-quality steel and finished in high-polish chrome
  • Each ratchet handle is ergonomically designed and has an easy-to-use, thumb operated reverse-switch mechanism
  • Sockets and extensions remain locked onto the drive until disengaged with an easy-to-reach, low-profile quick-release button
  • Stanley® sockets feature our Max-Drive™ design, a unique radius corner design which provides 15% more torque to tighten fasteners easily and simplify the turning of rounded corners
  • Helps reduce fastener wear by minimizing contact on outer 5% of fastener, helping increase life expectancy
  • Helps reduce slipping on frozen or rusted fasteners
  • All Stanley® ratchets and sockets are manufactured globally, and are designed to meet or exceed ANSI specifications
  • Requires Certification

Documents


Specifications

Color Finish Name:
Polished Chrome
Drive Size:
1/2 in
Length:
15 in
Material:
Steel
Number Of Points:
12-point
Number of Pieces:
17 Piece
Number of Tools Included:
1
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Socket Size:
1 in, 1-1/16 in, 1-1/4 in, 1-1/8 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Tool Type:
Socket Set